#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

BATTERY, CARBON ZINC, 1.5V, C, FLAT CONTACT

$4.29 Incl. GST
BUY NOW UOM: pack

1235BP2

BATTERY, CARBON ZINC, 1.5V, C, FLAT CONTACT

Product Attributes

Battery quality
Carbon Zinc
Battery type
C Cell
Height including pole
50.0 mm
IEC indication
R14
Nominal voltage
1.5 V
Number of batteries
2.0
UOM
pack
Category
Batteries

BUY NOW UOM: pack