#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

BATTERY, CARBON ZINC, 1.5V, AA, FLAT CONTACT

$5.39 Incl. GST
BUY NOW UOM: pack

1215BP4

BATTERY, CARBON ZINC, 1.5V, AA, FLAT CONTACT

Product Attributes

Battery quality
Carbon Zinc
Battery type
AA
Height including pole
50.5 mm
IEC indication
R6
Nominal voltage
1.5 V
Number of batteries
4.0
UOM
pack
Category
Batteries

BUY NOW UOM: pack