BATTEN HOLDER ANGLE




HPM360WE

Adjustable Angle Battenholder - 64mmØ base
Nominal voltage: 240V. a.c. 50Hz
Terminals: 4
Base: 64mmØ
Mounting centres: 50mm

Product Attributes

Adjustable Yes
Colour White
Diameter 64 mm
Material Plastic
Nominal voltage 230 V
Number of terminals 4
Type of fastening Screw mounting
UOM Each
Category Lamp Holder
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global