ANTENNA UHF/VHF (28-40) (6-12) DIGITAL




MAT01MM-DC21A

Antenna VHF/UHF (6-12)(28-40) 21 Element
Features:
• Suitable for metropolitan and some rural areas
• High gain Band 3 8dB, UHF 12dB
• F/B ratio Band 3 16dB, UHF 21dB
• Channels (6-12)(21-40)
• Heavy Duty Construction
• Full wave X Type dipole
• 'F' Type diplexing system improves multiplex flatness
• G Unit® VHF dipole for extra gain
• 20dB Isolation between UHF and VHF sections
• Digital anti-reflection Matching System (DMS) achieved by diplexng the UHF and VHF antennas together, giving 20dB isolation for sharper analogue pictures and better Bit Error Ratio (BER) for digital transmission

Product Attributes

Boom length 1538 mm
Channel range UHF [Max] 12
Channel range UHF [Min] 6
Channel range VHF [Max] 40
Channel range VHF [Min] 28
Channels UHF 6 - 12
Channels VHF 28 - 40
Gain UHF 12 dB
Gain VHF 8 dB
Number of elements 21
Receiving range VHF/UHF
UOM Each
Category Antennas
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global