AMPLIFIER 20DB GAIN PLUG IN 4G FILTER


$133.25 Incl. GST

10MM-MA20FL

AMPLIFIER 20DB GAIN PLUG IN 4G FILTER

Product Attributes

Gain 20.0 dB
Max. output level 90.0decibels-micro-Volts
Power 2.5 W
Rated current 10.0 A
Type of connection F type
Voltage range 240.0 V
Voltage type AC
UOM each
Category Amplifiers


© 2015 Rexel Electrical  |  Legal  |  Rexel Global