ADAPTABLE BOX 12X8X6


$283.69 Incl. GST

265/7GY

ADAPTABLE BOX 12X8X6

Product Attributes

Colour Grey
Cover type Full Cover Plate Screw On
Depth 152.0 mm
IP Rating IP56
Length 300.0 mm
Material PVC
Mounting method Surface mount
Weatherproof Yes
Width 200.0 mm
UOM EACH
Category Fasteners


© 2017 Rexel Electrical  |  Legal  |  Rexel Global