New Google Analytics
             

56 SERIES SWITCH 1 POLE GREY 20A




56SW120-GY

56 SERIES SWITCH 1 POLE GREY 20A

Product Attributes

Assembly arrangement Complete device
Colour Grey
Degree of protection (IP) IP66
Material PVC
Method of operation Turn button (knob)
Mounting method Surface mount
Nominal current 20 A
Nominal voltage 250 V
Number of gangs 1
Number of poles (total) 1
Product range 56 Series
Type of connection Screw connection
Type of switch On/Off switch
UOM EACH
Category Switch


© 2017 Rexel Electrical  |  Legal  |  Rexel Global