Clipsal has a comprehensive range of straight and angle plugs. All are fitted with a screwed ring for securing to socket outlets and to ensure IP66 rating. Design innovations include a transparent centre body section for instant visual checking of connections and an internal cable clamp which grips two ways to prevent cable twisting
Features:
• 37 mm thread
• 5 round pins
• 4 - 16 sq mm conductor terminal
• M180 motor rating
• Stabilised rigid polycarbonate
Angle of plug | Straight |
---|---|
Assembly arrangement | Complete device |
Cable entry | Gland nut |
Colour | Electric orange |
Configuration | 5 Round Pin |
Connection system | Screwed terminal |
Current | 32 A |
Degree of protection (IP) | IP66 |
IEC-amperage | 32 A |
Material | Plastic |
Model | 56 series |
Nominal rated current | 32 |
Number of phases | 3 |
Number of pins | 5 |
Pin shape | Straight |
Rated voltage | 500 |
UOM | Each |
Category | CEE Plug |