
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
50A 415V H/S FUSE RHF5022MM FOR SERIES 7
$4.91 Incl. GST
RHF50
50A 415V H/S FUSE RHF5022MM FOR SERIES 7
Product Attributes
- Construction size
- 22X57mm
- Optical defect indication
- No
- Rated current
- 50.0 A
- Rated voltage
- 415.0 V
- Size
- 22x57mm
- Type of fuse status indicator
- None
- Utilization category
- gL/gG (cable protection / equipment protection)
- With striker
- No
- UOM
- each
- Category
- Fuse links and bases
BUY NOW UOM: each


