4 CHANNEL RELAY, DIN LEARN


$454.56 Incl. GST

L5504RVFP

4 CHANNEL RELAY, DIN LEARN

Product Attributes

Application (7) C-Bus
Channels 4
Current 18.0 mA
Nominal operating current 10.0 A
Rated control supply voltage Us at AC 50HZ 250.0 V
Rated current 10.0 A
Voltage (Text) 250VAC
With No c bus power supply
UOM each
Category C-Bus


© 2015 Rexel Electrical  |  Legal  |  Rexel Global