
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
3201 SFK6 SET OF 6 SLIMFIX SLOTTED AND PHILIPS DRIVERS
$101.69 Incl. GST
35389
3201 SFK6 SET OF 6 SLIMFIX SLOTTED AND PHILIPS DRIVERS
Product Attributes
- Colour
- Red/yellow
- Insulated
- Yes
- Insulation protection 1000 V
- Yes
- Number of crosshead screwdrivers
- 2.0
- Number of slotted screwdrivers
- 4.0
- Screwing system
- Phillips/Slotted
- Total number of tools
- 6.0
- UOM
- each
- Category
- Tool kits
BUY NOW UOM: each


