
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
300VA WEATHERPROOF TRANNY
$228.89 Incl. GST
MTOD300
300VA WEATHERPROOF TRANNY
Product Attributes
- IP Rating
- IP56
- Power output
- 300.0 VA
- Primary voltage 1 from/to
- 240.0 V
- Secondary voltage 1
- 12.0 V
- UOM
- each
- Category
- Transformers
BUY NOW UOM: each


