2PR EXT JELLY FILLED


$0.45 Incl. GST

E900J

2PR EXT JELLY FILLED

Product Attributes


Cable type Telephone
Colour outer sheath Black
Conductor material Annealed copper
Conductor Type Class 1 = Solid
Core identification Colour
Core insulation Polyethylene
Diameter conductor 0.4 mm
Jelly filled Yes
Material outer sheath Polyethylene
Number of pairs 2.0
Outdoor use permitted Yes
Stranding Bundle
Stranding element Pairs
UOM metre
Category Communications Cable