1RU CABLE MANAGEMENT RING CLIPS




RCK9046

1RU CABLE MANAGEMENT RING CLIPS

Product Attributes

Colour Black
Depth 35 mm
Mounting direction Horizontal
Mounting method 19 inch rack mounting
Number of height units 1
Suitable for 19" rack
Suitable for 19 inch rack mounting Yes
Type of accessory Cable Management
Width 30 mm
UOM Each
Category Cabinets & Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global