
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
1PH MAINS CONN BOX
$57.71 Incl. GST
MCB1/2H
1PH MAINS CONN BOX
Product Attributes
- Colour
- Black
- Cover attachment
- Screwed
- Extension possible
- No
- IP Rating
- IP66
- Material
- PVC
- Mounting method
- Screwed
- Number of connection clamps
- 2.0
- Sealable
- Yes
- Type
- Single phase
- Type of inlet
- Cable
- With cover
- Yes
- With transparent cover
- No
- UOM
- each
- Category
- Junction boxes
BUY NOW UOM: each


