
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
16amp BACK WIRE FUSE 250V.REWIREABLE TYP
$28.62 Incl. GST
16LEBW
16amp BACK WIRE FUSE 250V.REWIREABLE TYP
Product Attributes
- Material
- Ceramic
- Rated current
- 16.0 A
- Rated voltage
- 240.0 V
- Type of fuse
- Rewireable
- UOM
- each
- Category
- Fuse links and bases
BUY NOW UOM: each


