New Google Analytics
             

1200MM SWEEP FAN HANGSURE WHITE




CF12HWE

1200MM SWEEP FAN HANGSURE WHITE

Product Attributes

Basic colour White
Colour White
Diameter 1200 mm
Diameter impeller 1200 mm
Mounting method Hangsure
Nominal power 65 W
Number of fan levels 3
UOM EACH
Category Appliances


© 2017 Rexel Electrical  |  Legal  |  Rexel Global