
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
12 Channel Relay DIN LEARN
$1,132.26 Incl. GST
L5512RVF
12 Channel Relay DIN LEARN
Product Attributes
- Application (7)
- C-Bus
- Channels
- 12
- Input current
- 10.0 A
- Input voltage at AC 50 Hz
- 250.0 V
- Nominal operating current
- 10.0 A
- Number of units per network
- 10.0
- Power supply system
- C bus 200ma
- Rated control supply voltage Us at AC 50HZ
- 250.0 V
- Voltage type
- AC
- UOM
- each
- Category
- Control and management
BUY NOW UOM: each


