11258 EXIT MAINT EMG 3.5W MERCURY BASIC




EVO11258

Basic Emergency Exit with 300 x 150mm Decal
Terminal Block Wiring, 230V ~ 50Hz
IP20, Includes single and double sided decal.

Product Attributes

Degree of protection (IP) IP20
Lamp power 1 W
Mounting method Ceiling surface mounting
Rated voltage 230 V
Viewing distance 24.000 m
UOM Each
Category Emergency Exit
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global