Save at least 60% energy with OSRAM new led downlight available at Rexel!

OSRAM Australia have launched a new LED Downlight that not only saves at least 60% energy but is a true replacement of standard halogen downlights. Led’s are gaining prominence in the Australian marketplace and the technology is now developing rapidly. Led’s are a reliable light source of choice for various applications due to their robust nature, long life, energy saving and low total ownership costs. OSRAM is committed to develop state-of-the-art LED technologies to lead the industry and to serve the market.
The new LED LUXPOINT MINI recessed downlight range by OSRAM has arrived at Rexel and meets the highest demands in commercial and residential lighting applications by offering a true replacement for the traditional 50W Halogen dichroic MR16 downlights.
The OSRAM LED LUXPOINT MINI recessed downlight range utilizes the COIN light Power LED light engine, which is intelligently designed with 7 high power Led’s to ensure high brightness with optimum efficiency. The COIN light Power LED light engine, is what gives the OSRAM LED LUXPOINT MINI range its sophisticated thermal design to ensure longest lifetime and the highest lumen maintenance.
The range comprises of two colour temperatures warm white (3000 K) and cool white (4000 K), as well as two different beam spreads 30º & 60º which are identical to standard halogen beam angles, so it can cater to the same wide range of lighting applications that 50W halogen does. All these features really make this a “true” genuine replacement for standard 50W Halogen downlights.
For more information on the OSRAM LED LUXPOINT MINI recessed Downlight visit Rexel Electrical online store with more than 40,000 products available online!
Product features
• Up to 70% energy saving compared with standard 50W Halogen downlights
• Low power consumption of 15W
• True replacement of traditional 50W MR16 recessed downlights and spot-light luminaires
• Extra long life of up to 30,000hrs
• Available in two light colours – Warm White 3000K and Cool White 4000K
• Available in two beam angles 30º and 60º. Narrow beam angle is ideal for spot lighting, while wider angle is ideal for larger area illumination.
• High lumen output: 3000K version = 700lm, 4000K version = 750lm
• Simple & easy installation
• Perfectly matched OSRAM OPTOTRONIC drivers available
Most importantly, the cost of ownership is the most economical with a payback period of just over 2 years.
Applications: Perfect for orientation and accent lighting, in hotels, corridors, meeting rooms, restaurant & shops as well as home lighting.
|