Lighting solutions
to power your business success

Benefit from fast installation and satisfied customers.
Attractive LEDVANCE LED light fittings offer functional lighting for countless areas of application. In addition to their modern and attractive design, our LED light fittings are also certified under CE, CB and TÜV for example and are supplied with LED modules in the highest energy efficiency classes. Simply choose the best solution!

LEDVANCE® High Bay

  • Replacement for 250 W/400 W HQL high-bay light fittings
  • Energy savings up to 50 % compared to light fittings with traditional technologies
  • Compact and exclusive LEDVANCE design: weight and size optimized
  • Different luminous flux and beam angle for mounting heights of 6 to 14 m
  • Accessories (hook and bracket) included

LEDVANCE LED Adjustable Gimble Downlight

  • High precision Total Internal Reflection lens delivers uniform brightness
  • Delivers concentrated controlled 60 degree beam just like halogen MR16
  • Allows up to 30º adjustment of beam direction
  • Recessed lens and precision optics ensure low glare
  • Smooth dimming performance
  • 30,000 hours lifetime @ L70
  • Efficacy of 90Lm/W
  • IC4 rated – fully coverable with insulation

LEDVANCE LED Floodlight

  • Wide range of wattages from 10W to 50W
  • PIR sensor versions available in 30W and 50W
  • IP65 weatherproof (including the sensor)
  • IK07 impact protection
  • CRI >80
  • 30,000 hour lifetime reduces maintenance costs
  • High system efficiency up to 90lm/W
  • Aluminum heat sink
  • Operating temperature from –30 °C to +50 °C
  • Premium grade polycarbonate front frame reducing weight
  • Tempered frosted front glass to increase uniformity

LEDVANCE® Panel Recessed LED light fittings

  • Direct replacement for traditional louvre light fittings with 4x14 W or 4x18W fluorescent lamps
  • Energy savings of up to 50 % compared to light fittings with traditional technologies
  • Very homogenous light
  • Advanced flexibility due to external driver
  • Very slim aluminum housing (only 10.5 mm) and matt white frame

Impressive LED lamps in brand quality

Impress your customers with brand quality.
Our high-quality LED lamps inspire thanks to their excellent efficiency, attractive design, innovative technology and reliable workmanship – with a guarantee of up to five years.
The constantly growing portfolio of full glass LED lamps sets standards for the latest design trends. The vast product range offers you the optimal solution to meet customer needs and a host of compelling sales arguments.

OSRAM LED VALUE Classic A Lamp

  • Wide operating voltage range guarantees reliability and lifetime
  • Excellent price to performance ratio
  • Short length, standard diameter, 10,000 Hrs, CRI 80, 150 deg, non-dim
  • Boasts up to 89 lumens per watt
  • Environmentally safe - mercury free

The “LED incandescent lamps”: OSRAM LED Star Filament Lamp

  • Lifespan of 15,000 hours
  • Non dimmable
  • Basic system compatibility (transformers)

SubstiTUBE Advanced Tube

  • LED lamp in T8 shape with G13 socket
  • Glass body with polycarbonate end-cap
  • 220V~240V, 50/60Hz input, direct retrofit for CCG luminaries
  • Two CCT spec. 6500K, 4000K, Color Rendering Index (Ra)>83
  • PF>0.95
  • Total Harmonic Distortion <20%
  • High colour homogeneity, SDCM≤5
  • Up to 50,000h lifetime (L70B50)
  • Instant 100% light without flickering
  • Not for operation with ECG, not dimmable
  • RoHS-conformity, no mercury

OSRAM LED Value Stick Lamp

  • Compact tubular design, ideal for CFL fittings and fan lights
  • 40% more efficient than self-ballasted CFLi
  • Wide 220 deg beam spread
  • CRI 80
  • Comfortable ambient light, 10,000 hours, non dim
  • Environmentally safe - mercury free

Modern Classics
Vintage Edition 1906

The Vintage Edition 1906 from LEDVANCE breathes new life into historical lamp shapes – thanks to modern lighting technology. Each of the five lamps can be combined with the PenduLum Pro luminaire to create a perfect pairing that enriches your customers’ rooms with a stylish vintage accent.

Vintage 1906 LED

  • Two classic lamp shapes – Globe and Edison
  • Atmospheric discreet light
  • Energy savings of up to 80% by LED technology compared to conventional incandescent lamps
  • Available dimmable and non-dimmable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global