The LEDVANCE Floodlight LED with sensor features a true IP65 sensor design, frosted tempered glass with an impact rating of IK07 (reinforced) all in a compact and robust package to provide an ideal flood lighting solution for both commercial and domestic applications. The LEDVANCE Floodlight LED with sensor is available in 30W and 50W.

LEDVANCE Floodlight LED family is also available as standard models without sensor with either black or white housing colours and across variety of wattages, 10W, 20W, 30W & 50W to provide an optimum solution for a variety of applications. The housing is made of a premium grade polycarbonate plastic and has an aluminium heat sink for optimum cooling of the luminaire for prolonged lifetime (30,000 hours). View the full data sheet here.

Features and Benefits

  • Available in a wide range of wattages from 10W to 50W
  • PIR sensor versions available in 30W and 50W (in black)
  • IP65 weatherproof (including the sensor)
  • IK07 impact protection
  • CRI >80
  • Long 30,000 hour lifetime reduces maintenance costs
  • High system efficiency up to 90lm/W
  • Available in 6500K & 3000K, with 4000K coming soon
  • Aluminum heat sink
  • Operating temperature from –30 °C to +50 °C
  • Premium grade polycarbonate front frame reducing weight
  • Tempered frosted front glass to increase uniformity
  • Elegant slim design available in black or white housing
  • 3 year warranty
LEDVANCE® Floodlight LED IP65
DESCRIPTION ITEM NUMBER
10W/6500K LDVFL10W865
20W/6500K LDVFL20W865
30W/6500K LDVFL30W865
50W/6500K LDVFL50W865
50W/3000K LDVFL50W830
30W/6500KSR Sensor LDVFL30W865SENS
50W/6500KSR Sensor LDVFL50W865SENS
50W/3000KSR Sensor LDVFL50W830SENS
LEDVANCE® Floodlight LED PRO IP65
DESCRIPTION ITEM NUMBER
70W/6500K VS1 LDVFLP70W865
100W/6500K VS1 LDVFLP100W865
150W/6500K VS1 LDVFLP150W865
200W/4000KBLACK IP6 LDVFLP200W840
LEDVANCE® Floodlight LED WHITE IP65
DESCRIPTION ITEM NUMBER
20W/3000K WT 10X1      LDVFL20W830WHITE
20W/6500K WT 10X1       LDVFL20W865WHITE
30W/3000K WT 10X1   LDVFL30W830WHITE
30W/6500K WT 10X1      LDVFL30W865WHITE
50W/3000K WT 10X1   LDVFL50W830WHITE
50W/6500K WT 10X1   LDVFL50W865WHITE
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global