An efficient and effective LED replacement for traditional 50W halogen MR16 downlights with a very wide beam (60 degrees)
The OSRAM LUXPOINT™ MICRO LED downlight kits combines the latest in LED technology with sleek design aesthetics to deliver a cost effective, high performance downlight for all purposes. With four high flux OSLON LEDs, the LUXPOINT™ MICRO is an effcient and effective LED replacement for traditional 50W halogen MR16 downlight luminaires.

Kit Includes
- 9W LUXPOINT MICRO downlight fixture
- OTe 9/220 – 240/700 PC dimmable* phase cut driver
Features and Benefits
- 70% energy saving compared with standard 50W halogen MR16 downlights
- Extra long life time of 30,000 at 70% luminous flux (L70)
- Available in warm white (3000K) and cool white (4000K)
- 60° beam angle
- Compete with dimmable* power supply – dimming range (10% – 100%)
- Clean, matt white and aluminium finishes available
- Standard hole cut out 90mm
Applications
- General indoor downlighting application for the homes, office, hotels, restaurants and shopping malls