The Excel LED Economy Exit represents outstanding value for single point installations which require the performance and reliability that are the hallmarks of Stanilite fittings, whilst still meeting stringent budget constraints; the Excel LED Economy Exit provides an efficient light source at a competitive price.Featuring LED technology, this fitting incorporates a robust detachable mounting bracket for simple installation and easy maintenance.As you can expect of any Stanilite fitting, the Excel LED Economy Exit comes with high quality electronics delivering class-leading performance and value.
Product Code: PQFLEDS

Features:

• Architecturally pleasing slim line design

• Unique steel Quickfit® mounting bracket that provides strength and enables quick and easy maintenance

• LED technology 75,000 hours plus lamp life

• Includes all pictograph diffuser options for single or double sided installation

• High temperature NiCad batteries

• Universal wall/ceiling mounting, can also be rod or wire suspended

• Retrofit capability; fits into any existing Quickfit mounting bracket

 

  Battery type:   Battery Pack 4 CellAA NiCad 1800mAh
  Height:   212.0 mm
  Lamp lifespan:   50000.0 h
  Lamp power:   3.6 W
  Lamp type:   LED
  Length:   379.0 mm
  Material housing:   Polycarbonate
  Width:   72.0 mm

 

           stanilite_logo_C153.px
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global