Wiha Slim Fix 1000 volt screw drivers are the safe and convenient solution for all electrical applications.Due to integrated insulation the blades are up to 33% narrower allowing effortless access to low-lying fasteners and spring elements found in modern circuit protection equipment. The high quality insulation is moulded directly onto the blade and therefore guarantees safety when working on live equipment up to 1,500V DC/ 1,000 V AC.

To maintain this safety, each Wiha Slim Fix screwdriver is individually tested in a water bath at 10,000 Volts according to IEC 60900:2014.

All stores in our branch network carry the Wiha Slim Fix drivers as part of their inventory.

Product Code: WIH35389

 wiha-logo-45px
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global