The newly designed OsiSense XMLR Pressure Sensor by Telemecanique Sensors allows control and visible indication of pressure within hydraulic or pneumatic systems.

It combines intuitive simplicity with high-quality performance to measure pressure within systems.

 PF130114A-200x200
The swivel and reverse display makes installation easy while the two-push button setup allows for simple configuration.The use of up to three output controls provides flexibility and a fast diagnosis function makes maintenance more straightforward than ever.

With a compact size, pressure ranges -1 to 600 bar, IP65 & 67 degree protection and both analogue and digital outputs, system pressure doesn’t get any easier.

For more information visit www.tesensors.com/au/

 schneider-logo-153x45

© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global