A better way to install downlights, minimise ceiling fire hazards and meet building regulations!

QUICKER
A straightforward, practical design coupled with hi-tech materials makes Ceiling Light Guards (CLGs) easy to install in any application. Unlike other guards and transformer housings, CLGs can be completely surrounded by insulation and can be fitted hard up against ceiling joists and hangers making installation in tight spaces a breeze. There’s even provision to fit the transformer on top of the CLG, so there’s no need for additional mounts or insulation. Installation is fast and easy. You simply slip the CLG over the downlight, rout your cables, and fix it in place. It’s that simple. With no clips, no aligning and twisting – you just fix the tabs to the ceiling – CLGs can be installed fast, so you cut down on labour. With Ceiling Light Guards you save time, save money, and get the job done quickly, simply and safely.
SAFER
Ceiling Light Guards high-tech materials make it a highly efficient barrier against heat transfer to surrounding areas. While other guards completely enclose the light fitting, CLGs have an open top design that funnels heat away from the fitting reducing the chance of overheating and potential fire risks. The result is a ceiling light guard that fully complies with AS/NZS3100-Clauses 5.7, 6.3, 8.12, meets safe codes of practice in fire control regulations, and reduces the risks associated with unprotected downlights.

SMARTER
Easy to install, fast, efficient and cost-effective, CLGs are the answer to downlight safety and regulatory compliance. So don’t waste time… make sure you use Ceiling Light Guards.
ADVANTAGES
- CLGs superior materials allow the guard to be installed hard up against joists and hangers making installation in tight areas a breeze.
- 155m tall CLGs provide protection with all forms of insulation: blow-in wool/paper, fibreglass, polystyrene or sisalation.
For more information please contact your local Rexel branch today!