| The April edition of Contact is out now, click on the thumbnail to launch the magazine in your browser. If you would like this magazine delivered in print form to your home, please register your details with Rexel and opt-in for the printed Contact magazine. | ![]() |
April 11, 2011
Contact Magazine – Issue #6 is out now!
April 5, 2011
NHP’s Compact MOD6 Range is perfect for retrofit
NHP’s Compact MOD6 1P RCBO is the same size as an MCB, which is much more ‘compact’ than traditional 1P RCBOs. The new range offers distinct features that place itself at the forefront of RCBO technology.
The MOD6 family of products which include MOD6 Main Switches, MOD6 ‘M6RCBS’ RCBOs and MOD6 MCBs, can be used side by side using standard buscomb which saves valuable time on installations. In addition, the unique feature of an Earth reference lead guarantees correct operation in case of a loss of neutral.
The MOD6 load centre range which consists of 12, 18, 24 and 36 way in both surface and flush mount, is the perfect enclosure to install your MOD6 equipment. The ‘Compact MOD6 1P RCBO’ also comes complete with a neutral pigtail for connection to the main neutral bar which reduces both time and cable. The latest MOD6 circuit protection products can be retrofitted in place of a standard MCB and there are no requirements for custom busbars.
The MOD6 Range from NHP – click an image to view purchase from Rexel Online
![]() |
![]() |
![]() |
| Single Pole Range | Double Pole Range | Triple Pole Range |
Osram HPS Lamps – long life and low maintenance
The Osram HPS lamp is a high pressure sodium light that has the power to light up the darkest of rooms. The HPS light is perfect for home and industrial applications such as;
- Security lighting
- Warehouses
- Street lighting
- Indoor and outdoor lighting.
Long Life – Low Maintenance
55,000 hours! Its almost double the life compared to a standard lamp resulting in lower maintenance costs.
Powerful Fast Lighting
NAV-TT lamps are equipped with Osram’s twin arc tube mounting. If the NAV-TT lamps lamp is estinguished for as little as 1 second, it will restart immediately, reaching 50% of light output in just over a minute and full light power after just 3 minutes!
Easy Usage
Vialox Twin arc lamps can be retrofitted to any existing HPS system, on the basis that the lamps are of simliar wattage and the ignitor complies with the requirement stated below*.
Click on a part number to buy online @ Rexel now!
| Photometrical Data: | Part # | Luminous Flux (lm) | Luminous efficacy | Colour Temperature | Life Time |
|---|---|---|---|---|---|
| Twin Arc Standard | NAVT150TT_OSR |
14 000 | 93 lm/W | 2000 K | 55 000 hrs |
NAVT250TT_OSR |
27 000 | 108 lm/W | 2000 K | 55 000 hrs | |
NAVT400TT_OSR |
48 000 | 120 lm/W | 2000 K | 55 000 hrs | |
| Electrical Data: | Part # | Lamp Current | Volts | Approx Circuit Power W | PFC Capacitor at 50Hz µF* |
NAVT150TT_OSR |
1.8A | 100V | 170W | 20 | |
NAVT250TT_OSR |
3.0A | 100V | 275W | 32 | |
NAVT400TT_OSR |
4.5A | 100V | 440W | 45 | |
| *At rated voltage and cos φ ≥ 0.9 | |||||
| Dimensions: | Part # | Diameter (mm) | Length (max.) | base | |
NAVT150TT_OSR |
46 | 211 | E40 | ||
NAVT250TT_OSR |
46 | 257 | E40 | ||
NAVT400TT_OSR |
46 | 285 | E40 | ||
April 1, 2011
Rexel Taren Point has Relocated to Caringbah!
Through listening to our customers, we are pleased to announce that we have designed a modern location from scratch, which we believe will deliver on all of our valued customer’s requirements.
We have secured further resources (staff and logistics), which ensures that we can satisfy all of our business segments, from the small domestic customer, through to large commercial and industrial. We have an internal projects quotation department with years of experience and the expertise to make the facilitation of your project that much easier. We now have an extensive project storage facility. We also have comprehensive customer comfort facilities such as meeting rooms for your convenience.
Details of the new location:
- Floor Space: Increased to a huge 900m2
- Stock: Increased from 3000 to 6000 stocked lines
- Projects: Project department on-site
- Storage: Now with an extensive project storage facility
Rexel Caringbah’s new modern location, in combination with our knowledgeable staff, excellent service levels and competitive prices, make us Number One in “The Shire.” Come and visit us today!