Clipsal’s new slim RCD/MCB’s

Filed under: Products — admin @ 11:42 am

Clipsal’s new DIN mounted, 30mA combination RCD/MCB’s are available as single module devices to save valuable switchboard space. See your local Rexel branch for stocking details today!

Product Features

  • Only 18mm wide
  • Short circuit interrupting capacity of 6kA
  • Rated at 240V, 30mA, type A, C-curve 10A, 16A, 20A and 25A

Customer Benefits

  • One module width – ideal for retrofit installations where space is limited
  • Two pole safety feature allows switching of both Active and Neutral contacts
  • Trip free locking device (lockable in ‘on’ or ‘off’ position)
  • Compatible with Clipsal’s 4LD Lock Dog
  • AS/NZS 61009 compliance
  • Two year manufacturer’s warranty